Motion
25520
Tapered Roller Bearing Cup - Single Cup, 3.2650 in OD, 0.7500 in Width, Non-Flanged Cup
MI ITEM #07256752
MFR #25520
Price$25.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tapered Roller Bearing Cup - Single Cup, 3.2650 in OD, 0.7500 in Width, Non-Flanged Cup
MI ITEM #07256752
MFR #25520

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$25.48/each

Specifications

Dimensions

  • Cup Width  
    0.7500 in
  • Fillet Radius
    0.03 in
  • Outside Diameter  
    3.2650 in
  • Precision Rating
    ABEC 1

Details

  • Abma Precision Rating
    Class 2
  • Compatible Cone
    25576
  • Finish Coating
    Uncoated
  • Flange Type
    Non-Flanged Cup
  • Lubrication Hole Type
    No Hole
  • Manufacturer Catalog
  • Manufacturer Upc Number
    8865590002153
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Tapered Roller Bearing Cups
  • Series
    25500
  • Single Or Double Cup
    Single Cup
  • UPC_NO
    1200106969808

Overview

Mfr description
25520 TAPERED CUP
  • High quality through hardened bearing steel
  • Optimized, engineered internal geometry
  • Highly consistent, reliable, and flexible manufacturing
  • Globally interchangeable inch and metric designs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text