Motion
25590
Tapered Roller Bearing Cone - 1.7960 in ID, 1.0000 in Cone Width, 52100 Bearing Grade Chromium Steel Material
MI ITEM #07256768
MFR #25590
Price$50.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tapered Roller Bearing Cone - 1.7960 in ID, 1.0000 in Cone Width, 52100 Bearing Grade Chromium Steel Material
MI ITEM #07256768
MFR #25590

Mfr description
25590 CONE
  • High quality through hardened bearing steel
  • Optimized, engineered internal geometry
  • Highly consistent, reliable, and flexible manufacturing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$50.21/each

Specifications

Dimensions

  • Bore Diameter  
    1.7960 in
  • Cone Width  
    1.0000 in
  • Fillet Radius
    0.1400 in
  • Inner Ring Width
    1.000 in

Details

  • Abma Precision Rating
    Class 2
  • Bearing Material
    52100 Bearing Grade Chromium Steel
  • Bore Type
    Straight
  • Cage Material
    Stamped and Formed Mild Steel
  • Compatible Cup
    25520
  • Finish Coating
    Uncoated
  • Manufacturer Upc Number
    8865590002313
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Tapered Roller Bearing Cones
  • Series
    25500
  • Standards Met
    ASTM A295
  • UPC_NO
    1200106969778

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)