Motion
VX214MJBXB
General Service Process Solenoid Valve - 8 diameter Port
Mi Item #07256786
MFR #VX214MJBXB
Price$56.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Service Process Solenoid Valve - 8 diameter Port
Mi Item #07256786
MFR #VX214MJBXB

Mfr description
VX214MJBXB NC VALVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$56.10/each

Specifications

Dimensions

  • Coil Size
    1
  • Orifice Diameter
    3 mm
  • Port Size
    8 diameter
  • Weight
    330 g

Details

  • Body Material
    Resin (With bracket)
  • Country of Origin
    JP
  • Valve Type
    N.C.
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)