Motion
204KPP2
Radial/Deep Groove Ball Bearing - Hex Bore, 0.6950 in ID, 47 mm OD, 0.8251 in Width, Double Sealed, Without Snap Ring
Mi Item #07256787
MFR #204KPP2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Hex Bore, 0.6950 in ID, 47 mm OD, 0.8251 in Width, Double Sealed, Without Snap Ring
Mi Item #07256787
MFR #204KPP2

Mfr description
204KPP2 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    0.6950 in
  • Inner Ring Width
    20.955 mm
  • Outside Diameter  
    47 mm
  • Overall Width  
    0.8251 in
  • Precision Rating
    ABEC 1
  • Weight
    0.29 lbs

Details

  • Application
    Agriculture, High Contaminated Areas
  • Bearing Material
    SAE 52100 Steel
  • Bore Type
    Hex
  • Closure Type
    Double Sealed
  • Description
    204HPP2 BRG
  • Finish Coating
    Uncoated
  • Long Description
    The 204KPP2 is a 0.6950 in hex radial/deep groove ball bearing with a 47 mm OD and 0.8251 in width, double sealed for long life.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    204KPP2
  • Operating Temperature Range
    -20 to 300° F
  • Product Type
    Agricultural & Farm Line Bearings
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    1200106792901
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)