Motion
L0314-950
Direct Food Contact Oil - 220 ISO Grade
Mi Item #07256793
MFR #L0314-950
Price$180.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Direct Food Contact Oil - 220 ISO Grade
Mi Item #07256793
MFR #L0314-950

Mfr description
P0314-950 SYNXTREME FG-0/220 500CC KIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$180.81/each

Specifications

Dimensions

  • ISO Grade
    220

Details

  • Base Material
    Calcium Sulfonate Complex
  • Base Type
    Synthetic Polyalphaolefin (PAO)
  • Food Grade
    Food Grade
  • Max Operating Temperature
    440 °F
  • Min Operating Temperature
    -40 °F
  • Product Type
    Air Tool & Air Compressor Oil
  • Series
    SynXtreme FG
  • Viscosity
    220
  • Working Temperature
    -40 °F / 440 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)