Motion
HCP208-24-AP
Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-1/2 in Bore, Cast Iron Material, Non-Expansion Bearing (Fixed)
MI ITEM #07256808
MFR #HCP208-24-AP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-1/2 in Bore, Cast Iron Material, Non-Expansion Bearing (Fixed)
MI ITEM #07256808
MFR #HCP208-24-AP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
HCP208-24A-C MOUNTED UNIT

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Type
    Round
  • Bore Diameter
    1-1/2 in
  • Bolt Center To Center Length
    5.4063 in
  • Base To Bore Centerline
    1.9374 in
  • Locking Device
    Set Screw
  • Seal Type
    Single lip Buna-N rubber seals on both sides
  • Housing Material
    Cast Iron
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Height
    4.0000 in
  • Overall Length
    7.2500 in
  • Base Width
    0.8130 in
  • Overall Width
    2.3350 in
  • Finish Coating
    Black Oxide Coating
  • Lubrication Type
    Grease,(L151) Mobil Polyrex EM
  • Application
    Agriculture
  • UPC_NO
    1200106993988
  • Housing Construction
    Solid
  • Locking Type
    Set Screw
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text