Motion
L44610
Tapered Roller Bearing Cup - Single Cup, 1.9800 in OD, 0.4200 in Width, 0.05 in Fillet Radius, ABEC 1 Precision
Mi Item #07256819
MFR #L44610
Price$11.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tapered Roller Bearing Cup - Single Cup, 1.9800 in OD, 0.4200 in Width, 0.05 in Fillet Radius, ABEC 1 Precision
Mi Item #07256819
MFR #L44610

Mfr description
L44610 CUP
  • High quality through hardened bearing steel
  • Optimized, engineered internal geometry
  • Highly consistent, reliable, and flexible manufacturing
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$11.51/each

Specifications

Dimensions

  • Cup Width  
    0.4200 in
  • Fillet Radius
    0.05 in
  • Outside Diameter  
    1.9800 in
  • Precision Rating
    ABEC 1

Details

  • Abma Precision Rating
    Class 2
  • Compatible Cone
    JK44642A
  • Finish Coating
    Uncoated
  • Flange Type
    Non-Flanged Cup
  • Lubrication Hole Type
    No Hole
  • Manufacturer Catalog
  • Manufacturer Upc Number
    8865590001101
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Tapered Roller Bearing Cups
  • Series
    L44600
  • Single Or Double Cup
    Single Cup
  • UPC_NO
    1200106964315
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)