Motion
10002MRMH
Torque Wrench - Micrometer Adjustable, 3/8 in Drive, 12.5 to 83.3 ft-lbs, CW ±4 %, CCW ± 6 % Accuracy, Length: 16.0000 in, 406.40 mm
MI ITEM #07256913
MFR #10002MRMH
Price$291.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Torque Wrench - Micrometer Adjustable, 3/8 in Drive, 12.5 to 83.3 ft-lbs, CW ±4 %, CCW ± 6 % Accuracy, Length: 16.0000 in, 406.40 mm
MI ITEM #07256913
MFR #10002MRMH

Mfr description
10002MRMH 3/8" TORQUE WRENCH
  • Dual scale, calibrated dual direction
  • Positive lock with spring loaded pull down lock ring
  • Fast, accurate and easy to set
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$291.91/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Overall Depth
    1.2000 in, 30.48 mm
  • Overall Height Or Width
    1.4300 in, 36.32 mm
  • Overall Length
    16.0000 in, 406.40 mm
  • Shipping Weight
    2.5 lbs
  • Single Part Length
    16.0000 in, 406.40 mm
  • Single Part Width
    1.4300 in
  • Tool Weight
    2.5 lbs, 1.13 kg
  • Tool Width
    1.4300 in
  • Weight
    2.5 lbs, 1.13 kg

Details

  • Accuracy
    CCW ± 6 %, CW ±4 %
  • Additional Information
    Calibration Certificate: Individually serialized with matching certificate of calibration traceable to N.I.S.T, Locking Mechanism: Positive Lock with spring loaded pull down lock ring, Scale Type: Dual Scale
  • Body Material
    Metal
  • Certification
    ASME B107.14M-1994, ISO 6789, NIST Traceable
  • Description
    Micrometer Adjustable Metal Handle English Scale Click Type Torque Wrench.
  • Direction Of Operation
    Both
  • Drive Shape
    Square
  • Features
    Calibrated dual direction, Dual scale, Knurled Grip, Laser marked scales, Positive Lock, Quick Release buttons
  • Handle Material
    Metal
  • Handle Type
    Knurled Grip
  • Head Style
    Fixed
  • Material
    Metal
  • Maximum Torque
    113 N-m
  • Minimum Torque
    16.9 N-m
  • Ratcheting Head
    Ratchet
  • Scale Graduations
    0.417 ft-lbs
  • Scale Measurement
    Imperial
  • Tool Type
    Micrometer
  • Torque Range (ft-lbs)
    12.5 to 83.3 ft-lbs
  • Torque Range (in-lbs)
    150 to 1000 in-lbs
  • Torque Range (N-m)
    16.9 to 113 N-m
  • Traceability Certification Included
    Yes
  • UPC_NO
    662459927354
  • Wrench Type
    Micrometer Adjustable

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)