Motion
6210-C3
Radial/Deep Groove Ball Bearing - Straight Bore, 50 mm ID, 90 mm OD, 20 mm Width, Open, Without Snap Ring
Mi Item #07256963
MFR #6210-C3
Price$56.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 50 mm ID, 90 mm OD, 20 mm Width, Open, Without Snap Ring
Mi Item #07256963
MFR #6210-C3

Mfr description
6210-DC3V2 RADIAL BALL BEARING
  • This deep groove, Conrad construction bearing is specifically designed to provide maximum performance by means of precise ball complement selection.
  • The honed raceways offer a perfectly balanced bearing capable of operating under straight radial,thrust or combination loads.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$56.96/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    1.1 mm
  • Inner Ring Width
    20 mm
  • Outside Diameter  
    90 mm
  • Overall Width  
    20 mm
  • Precision Rating
    ABEC 1
  • Weight
    0.459 kg

Details

  • Bearing Material
    SAE 52100 Steel
  • Bore Type
    Straight
  • Cage Material
    Riveted Steel
  • Closure Type
    Open
  • Description
    6210-DC3V2 RADIAL BALL BEARING
  • Features & Benefits
    • This deep groove, Conrad construction bearing is specifically designed to provide maximum performance by means of precise ball complement selection. • The honed raceways offer a perfectly balanced bearing capable of operating under straight radial,thrust or combination loads.
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Long Description
    The 6210-C3 is a 50 mm bore radial/deep groove ball bearing with a 90 mm OD and 20 mm width, open for standard use.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    2134
  • Maximum RPM (Grease)
    7100 rpm
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    35000 N
  • Radial Static Load Capacity
    23200 N
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Type
    Open
  • Series
    6200 Series
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    ASTM A295
  • Technical Data Sheet
  • UPC_NO
    1200106967835
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)