Motion
L68149
Tapered Roller Bearing Cone - 1.3775 in ID, 0.6600 in Cone Width, 52100 Bearing Grade Chromium Steel Material
Mi Item #07257071
MFR #L68149
Price$18.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tapered Roller Bearing Cone - 1.3775 in ID, 0.6600 in Cone Width, 52100 Bearing Grade Chromium Steel Material
Mi Item #07257071
MFR #L68149

Mfr description
L68149 TAPERED CONE
  • High quality through hardened bearing steel
  • Optimized, engineered internal geometry
  • Highly consistent, reliable, and flexible manufacturing
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$18.18/each

Specifications

Dimensions

  • Bore Diameter  
    1.3775 in
  • Cone Width  
    0.6600 in
  • Fillet Radius
    spcl
  • Inner Ring Width
    0.6600 in

Details

  • Abma Precision Rating
    Class 2
  • Bearing Material
    52100 Bearing Grade Chromium Steel
  • Bore Type
    Straight
  • Cage Material
    Stamped and Formed Mild Steel
  • Compatible Cup
    JL68111-Z
  • Finish Coating
    Uncoated
  • Manufacturer Upc Number
    8865590003228
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Tapered Roller Bearing Cones
  • Series
    L68100
  • Standards Met
    ASTM A295
  • UPC_NO
    1200106974468
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)