Specifications
Dimensions
- Housing Height11-1/16 in
- Housing Length9-27/32 in
- Housing Width5-15/16 in
- Tool Weight29 lb
Details
- Frequency50/60 Hz
- Maximum Lift Speed12 ft/min
- Motor Phase3 ph
- Supply Frequency50/60 Hz
- Supply Voltage230 V
- Weight Capacity1/4 ton
Overview
Mfr description
2091CF HOIST
- For use in production and maintenance environments
- Totally enclosed non-ventilated hoist frame protects motor from environmental contamination
- Standard protector overload device
- Epoxy powder coat finish
- 6-1/2’ power cord with molded three-prong plug on 115V units
- Gear train lifetime lubricated with non-oxidizing grease
- cUL approved and ASME B30.16
- Lifetime warranty
- Made in the USA