Motion
VEDM3615T
Inverter Duty Motor - 5 hp, 1800 rpm, 3 ph, 230/460 V, 184TC Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1750 rpm Base, C-Face / Footless Mount, Continuous Duty
MI ITEM #07257199
MFR #VEDM3615T
Price$2,393.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inverter Duty Motor - 5 hp, 1800 rpm, 3 ph, 230/460 V, 184TC Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1750 rpm Base, C-Face / Footless Mount, Continuous Duty
MI ITEM #07257199
MFR #VEDM3615T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,393.58/each

Specifications

Dimensions

  • Frame Size
    184TC
  • Overall Length C Dimension
    18.10 in
  • Service Factor
    1.15
  • Shaft Diameter
    1.1250 in
  • Weight
    93 lbs

Details

  • Ambient Temperature Range
    40 °C
  • Base RPM
    1750 rpm
  • Description Keyword
    5 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Steel
  • Frequency Rating
    60 Hz
  • Full Load Efficiency
    89.50 %
  • Insulation Class
    F
  • KVA Code
    J
  • Manufacturer Upc Number
    781568835098
  • Motor Category
    Dirty Duty Autophoretic Motor
  • Motor Horsepower
    5 hp
  • Motor Phase
    3 ph
  • Motor Poles
    4-pole
  • Motor Supply Voltage
    230/460 V
  • Mounting Type
    C-Face / Footless
  • Product Type
    Inverter Vector Duty Motors
  • Shaft Rotation
    Reversible
  • Standards Met
    CCSA US, CSA EEV, UR
  • Starting Method
    Direct on Line (DOL)
  • Synchronous Rpm
    1800 rpm
  • Thermal Protection
    None
  • UPC_NO
    781568835098

Overview

Mfr description
VEDM3615T 5HP, 1750RPM, 3PH, 60HZ,

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought