Motion
M3541-57
General Purpose Motor - 3/4 hp, 3000 rpm, 3 ph, 230/400 V, 56C Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50 Hz, 2850 rpm Base, Rigid Base Mount, Continuous Duty
Mi Item #07257268
MFR #M3541-57
Price$958.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Motor - 3/4 hp, 3000 rpm, 3 ph, 230/400 V, 56C Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50 Hz, 2850 rpm Base, Rigid Base Mount, Continuous Duty
Mi Item #07257268
MFR #M3541-57

Mfr description
M3541-57 .75HP, 2850 IP44RPM, 3PH,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$958.91/each

Specifications

Dimensions

  • Frame Size
    56C
  • Overall Length C Dimension
    11.35 in
  • Service Factor
    1.25
  • Shaft Diameter
    0.6250 in
  • Weight
    25 lbs

Details

  • Ambient Temperature Range
    40 °C
  • Base RPM
    2850 rpm
  • Description Keyword
    3/4 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Steel
  • Frequency Rating
    50 Hz
  • Full Load Efficiency
    75.50 %
  • Insulation Class
    F
  • KVA Code
    M
  • Manufacturer Upc Number
    781568656778
  • Motor Category
    General Purpose Motor
  • Motor Horsepower
    3/4 hp
  • Motor Phase
    3 ph
  • Motor Poles
    2-pole
  • Motor Supply Voltage
    230/400 V
  • Mounting Type
    Rigid Base
  • Product Type
    General Purpose Motors
  • RoHs Compliance
    RoHS Compliant
  • Shaft Rotation
    Reversible
  • Standards Met
    CE, CSA, UR
  • Starting Method
    Direct on Line (DOL)
  • Synchronous Rpm
    3000 rpm
  • Thermal Protection
    None
  • UPC_NO
    781568656778
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)