Motion
M3112-57
General Purpose Motor - 3/4 hp, 1500 rpm, 3 ph, 230/400 V, 56 Frame, OPEN Enclosure, 50 Hz, 1425 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #07257277
MFR #M3112-57
Your Price$852.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Motor - 3/4 hp, 1500 rpm, 3 ph, 230/400 V, 56 Frame, OPEN Enclosure, 50 Hz, 1425 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #07257277
MFR #M3112-57

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$852.09/each(List $979.90)

Overview

Mfr description
M3112-57 .75HP, 1425 IP23RPM, 3PH,

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    3/4 hp
  • Synchronous Rpm
    1500 rpm
  • Motor Supply Voltage
    230/400 V
  • Frame Size
    56
  • Enclosure Type
    OPEN
  • Frequency Rating
    50 Hz
  • Base RPM
    1425 rpm
  • Duty Condition Type
    Continuous Duty
  • Mounting Type
    Rigid Base
  • Thermal Protection
    None
  • Full Load Efficiency
    70.00 %
  • KVA Code
    K
  • Motor Poles
    4-pole
  • Starting Method
    Direct on Line (DOL)
  • Description Keyword
    3/4 hp
  • Shaft Diameter
    0.6250 in
  • Shaft Rotation
    Reversible
  • Overall Length C Dimension
    10.14 in
  • Ambient Temperature Range
    40 °C
  • Service Factor
    1.25
  • Frame Material
    Steel
  • Insulation Class
    F
  • Standards Met
    CE, CSA, UR
  • Weight
    26 lbs
  • Manufacturer Upc Number
    781568656761
  • UPC_NO
    781568656761
  • RoHs Compliance
    RoHS Compliant
  • Motor Category
    General Purpose Motor
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text