Motion
DM3542
1800 rpm, 3 ph, 230 V/460 V, 56 Frame, TEFC Enclosure
MI ITEM #07257335
MFR #DM3542
Your Price$1,222.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1800 rpm, 3 ph, 230 V/460 V, 56 Frame, TEFC Enclosure
MI ITEM #07257335
MFR #DM3542

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,222.14/each(List $1,466.57)

Overview

Mfr description
DM3542 .75HP, 1725RPM, 3PH, 60HZ, 56,

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    3/4 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    230 V/460 V
  • Frame Size
    56
  • Enclosure Type
    TEFC
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text