Motion
CM7034T-57
Explosion Proof General Purpose Motor - 1-1/2 hp, 1500 rpm, 3 ph, 230/400 V, 143TC Frame, EPFC (Explosion Proof Fan Cooled) Enclosure, 50 Hz, 1500 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #07257339
MFR #CM7034T-57
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Explosion Proof General Purpose Motor - 1-1/2 hp, 1500 rpm, 3 ph, 230/400 V, 143TC Frame, EPFC (Explosion Proof Fan Cooled) Enclosure, 50 Hz, 1500 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #07257339
MFR #CM7034T-57

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CM7034T-57 1.5HP, 1435RPM, 3PH, 50HZ,

Specifications

  • Motor Category
    General Purpose Motor
  • Motor Phase
    3 ph
  • Motor Horsepower
    1-1/2 hp
  • Synchronous Rpm
    1500 rpm
  • Motor Supply Voltage
    230/400 V
  • Frame Size
    143TC
  • Enclosure Type
    EPFC (Explosion Proof Fan Cooled)
  • Frequency Rating
    50 Hz
  • Duty Condition Type
    Continuous Duty
  • Base RPM
    1500 rpm
  • Thermal Protection
    Normally Closed Thermostat
  • Full Load Current
    2.50 A
  • Full Load Efficiency
    81.50 %
  • Ambient Temperature Range
    40 °C
  • KVA Code
    K
  • Motor Poles
    4-pole
  • Starting Method
    Direct on Line (DOL)
  • Description Keyword
    1-1/2 hp
  • Shaft Diameter
    0.8750 in
  • Shaft Rotation
    Reversible
  • Overall Length C Dimension
    15.23 in
  • Service Factor
    1.00
  • Frame Material
    Steel
  • Insulation Class
    B
  • Standards Met
    CSA, UL
  • Weight
    49 lbs
  • RoHs Compliance
    RoHS Compliant
  • Manufacturer Upc Number
    781568658642
  • Mounting Type
    Rigid Base
  • Product Type
    Explosion Proof (Hazardous Location) Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text