Motion
CM7018T-57
Explosion Proof General Purpose Motor - 1-1/2 hp, 3000 rpm, 3 ph, 230/400 V, 143TC Frame, EPFC (Explosion Proof Fan Cooled) Enclosure, 50 Hz, 2850 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #07257340
MFR #CM7018T-57
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Explosion Proof General Purpose Motor - 1-1/2 hp, 3000 rpm, 3 ph, 230/400 V, 143TC Frame, EPFC (Explosion Proof Fan Cooled) Enclosure, 50 Hz, 2850 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #07257340
MFR #CM7018T-57

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Frame Size
    143TC
  • Overall Length C Dimension
    14.36 in
  • Service Factor
    1.15
  • Shaft Diameter
    0.8750 in
  • Weight
    45 lbs

Details

  • Ambient Temperature Range
    40 °C
  • Base RPM
    2850 rpm
  • Description Keyword
    1-1/2 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    EPFC (Explosion Proof Fan Cooled)
  • Frame Material
    Steel
  • Frequency Rating
    50 Hz
  • Full Load Current
    2.40 A
  • Full Load Efficiency
    80.00 %
  • Insulation Class
    B
  • KVA Code
    K
  • Manufacturer Upc Number
    781568656938
  • Motor Category
    General Purpose Motor
  • Motor Horsepower
    1-1/2 hp
  • Motor Phase
    3 ph
  • Motor Poles
    2-pole
  • Motor Supply Voltage
    230/400 V
  • Mounting Type
    Rigid Base
  • Product Type
    Explosion Proof (Hazardous Location) Motors
  • RoHs Compliance
    RoHS Compliant
  • Shaft Rotation
    Reversible
  • Standards Met
    CSA, UL
  • Starting Method
    Direct on Line (DOL)
  • Synchronous Rpm
    3000 rpm
  • Thermal Protection
    Normally Closed Thermostat

Overview

Mfr description
CM7018T-57 1.5HP, 2850RPM, 3PH, 50HZ,

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought