Motion
HM218248
Tapered Roller Bearing Cone - 3.5423 in Bore, 1.5700 in Width, 52100 Bearing Grade Chromium Steel Material, 0.2800 in Fillet Radius
Mi Item #07257374
MFR #HM218248
Price$116.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tapered Roller Bearing Cone - 3.5423 in Bore, 1.5700 in Width, 52100 Bearing Grade Chromium Steel Material, 0.2800 in Fillet Radius
Mi Item #07257374
MFR #HM218248

Mfr description
HM218248 CONE
  • High quality through hardened bearing steel
  • Optimized, engineered internal geometry
  • Highly consistent, reliable, and flexible manufacturing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$116.69/each

Specifications

Dimensions

  • Bore Diameter  
    3.5423 in
  • Cone Width  
    1.5700 in
  • Fillet Radius
    0.2800 in
  • Inner Ring Width
    40 mm

Details

  • Abma Precision Rating
    Class 2
  • Bearing Material
    52100 Bearing Grade Chromium Steel
  • Bore Type
    Straight
  • Cage Material
    Stamped and Formed Mild Steel
  • Compatible Cup
    HM218210P
  • Finish Coating
    Uncoated
  • Manufacturer Upc Number
    8865590001675
  • Product Type
    Tapered Roller Bearing Cones
  • Series
    HM218200
  • Standards Met
    ASTM A295
  • UPC_NO
    1200106794806
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)