Motion
JLM506810
Tapered Roller Bearing Cup - Single Cup, 3.5433 in OD, 0.7283 in Width, Non-Flanged Cup
MI ITEM #07257380
MFR #JLM506810
Price$27.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tapered Roller Bearing Cup - Single Cup, 3.5433 in OD, 0.7283 in Width, Non-Flanged Cup
MI ITEM #07257380
MFR #JLM506810

Mfr description
JLM506810 TAPERED CUP
  • High quality through hardened bearing steel
  • Optimized, engineered internal geometry
  • Highly consistent, reliable, and flexible manufacturing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$27.05/each

Specifications

Dimensions

  • Cup Width  
    0.7283 in
  • Fillet Radius
    0.02 in
  • Outside Diameter  
    3.5433 in
  • Precision Rating
    ABEC 1

Details

  • Abma Precision Rating
    Class 2
  • Compatible Cone
    JLM506848E
  • Finish Coating
    Uncoated
  • Flange Type
    Non-Flanged Cup
  • Lubrication Hole Type
    No Hole
  • Manufacturer Catalog
  • Manufacturer Upc Number
    8865590004416
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Tapered Roller Bearing Cups
  • Series
    LM506800
  • Single Or Double Cup
    Single Cup
  • UPC_NO
    1200106964384

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)