Motion
GW211PP25
Farm Implement Bearing - Straight, 1.7813 in Bore, 100 mm OD, 1.7500 in Width, Double Sealed
MI ITEM #07257648
MFR #GW211PP25
Price$132.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Farm Implement Bearing - Straight, 1.7813 in Bore, 100 mm OD, 1.7500 in Width, Double Sealed
MI ITEM #07257648
MFR #GW211PP25

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$132.66/each

Specifications

Dimensions

  • Bore Diameter
    1.7813 in
  • Inner Ring Width
    1.7500 in
  • Outside Diameter  
    100 mm
  • Outside Diameter Design
    Spherical
  • Overall Width  
    1.7500 in
  • Precision Rating
    ABEC 1

Details

  • Application
    Agriculture
  • Bearing Material
    SAE 52100 Steel
  • Bearing Type
    Agricultural & Farm Line Bearings
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Description
    GW211RPP25 AGRICULTURE
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Long Description
    This Farm Implement Bearing is a straight bore type with 1.7800 in bore diameter, double sealed closure, 100 mm outside diameter, and 1.7500 in overall width within Agricultural & Farm Line Bearings.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    GW211PP25
  • Operating Temperature Range
    -20 to 300° F
  • Product Type
    Agricultural & Farm Line Bearings
  • Row Type Fill Slot
    Single Row
  • Seal Type
    Two Contact Triple Lip Shroud Seals
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    1200106148265

Overview

Mfr description
GW211RPP25 AGRICULTURE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text