Motion
W211PP5
Farm Implement Bearing - Square, 1.5059 in Bore, 4.0000 in OD, 44.5 mm Width, Double Sealed
MI ITEM #07257655
MFR #W211PP5
Price$122.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Farm Implement Bearing - Square, 1.5059 in Bore, 4.0000 in OD, 44.5 mm Width, Double Sealed
MI ITEM #07257655
MFR #W211PP5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$122.54/each

Specifications

Dimensions

  • Bore Diameter
    1.5059 in
  • Contact Angle
    Not Applicable
  • Inner Ring Width
    44.45 mm
  • Outside Diameter  
    4.0000 in
  • Outside Diameter Design
    Straight
  • Overall Width  
    44.5 mm
  • Precision Rating
    ABEC 1

Details

  • Application
    Agriculture, High Contaminated Areas
  • Bearing Material
    SAE 52100 Steel
  • Bearing Type
    Agricultural & Farm Line Bearings
  • Bore Type
    Square
  • Closure Type
    Double Sealed
  • Description
    W211SPP5 AGRICULTURE
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Long Description
    This Farm Implement Bearing is a square bore type with 1.5059 in bore diameter, double sealed closure, 4.0000 in outside diameter, and 44.50 mm overall width within Agricultural & Farm Line Bearings.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    36695
  • Operating Temperature Range
    -20 to 300° F
  • Product Type
    Agricultural & Farm Line Bearings
  • Row Type Fill Slot
    Single Row
  • Seal Type
    Triple Lip Seal
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    1200106045281

Overview

Mfr description
W211SPP5 AGRICULTURE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text