Motion
CJ2B16-15SZ
C(D)J2-Z, Air Cylinder, Single Acting, Spring Return/Extend
Mi Item #07257668
MFR #CJ2B16-15SZ
Price$16.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
C(D)J2-Z, Air Cylinder, Single Acting, Spring Return/Extend
Mi Item #07257668
MFR #CJ2B16-15SZ

Mfr description
CJ2B16-15SZ CYLINDER, AIR
  • Compact and lightweight
  • Bore sizes (mm): 10, 16
  • Standard strokes (mm): 15, 30, 45, 60, 75, 100, 125, 150
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.14/each

Specifications

Dimensions

  • Bore Diameter
    16 mm
  • Stroke  
    15 mm

Details

  • Body Material
    Stainless Steel
  • Country of Origin
    US
  • Cushion Type
    Rubber bumper
  • Made to Order
    Yes
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Basic
  • Product Type
    Round Body Repairable Air Cylinders
  • Series
    CJ2-Z
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)