Motion
GW214PPB3
Farm Implement Bearing - Straight, 1.9375 in Bore, 110 mm OD, 2.0000 in Width, Double Sealed
Mi Item #07257671
MFR #GW214PPB3
Price$224.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Farm Implement Bearing - Straight, 1.9375 in Bore, 110 mm OD, 2.0000 in Width, Double Sealed
Mi Item #07257671
MFR #GW214PPB3

Mfr description
GW214RPPB3 AGRICULTURE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$224.54/each

Specifications

Dimensions

  • Bore Diameter
    1.9375 in
  • Inner Ring Width
    1.5620 in
  • Outside Diameter  
    110 mm
  • Outside Diameter Design
    Spherical
  • Overall Width  
    2.0000 in
  • Precision Rating
    ABEC 1

Details

  • Application
    Agriculture
  • Bearing Material
    SAE 52100 Steel
  • Bearing Type
    Agricultural & Farm Line Bearings
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Description
    GW214RPPB3 AGRICULTURE
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Long Description
    This Farm Implement Bearing is a straight bore type with 1.9375 in bore diameter, double sealed closure, 125 mm outside diameter, and 1.5620 in overall width within Agricultural & Farm Line Bearings.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    GW214PPB3
  • Operating Temperature Range
    -20 to 300° F
  • Product Type
    Agricultural & Farm Line Bearings
  • Radial Dynamic Load Capacity
    14000 lbf
  • Radial Static Load Capacity
    8800 lbf
  • Row Type Fill Slot
    Single Row
  • Seal Type
    Two Contact Triple Lip Shroud Seals
  • Series
    GW
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    1200106044826
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)