Motion
FHRL6004-12
Ball Insert Bearing - Straight Bore, 0.7500 in Bore Diam., 42 mm OD, 0.6563 in Width, Medium Duty, Eccentric Collar Locking
Mi Item #07257675
MFR #FHRL6004-12
Price$60.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Straight Bore, 0.7500 in Bore Diam., 42 mm OD, 0.6563 in Width, Medium Duty, Eccentric Collar Locking
Mi Item #07257675
MFR #FHRL6004-12

Mfr description
FHR6004-12 MOUNTED INSERT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$60.54/each

Specifications

Dimensions

  • Bore Diameter  
    0.7500 in
  • Inner Ring Width  
    16.7 mm
  • Outer Ring Width  
    12 mm
  • Outside Diameter  
    42 mm
  • Overall Width
    0.6563 in
  • Precision Rating
    ABEC 1

Details

  • Application
    Agriculture
  • Bearing Material
    52100 Bearing Steel
  • Bore Type
    Straight
  • Duty Type
    Medium Duty
  • Finish Coating
    Uncoated
  • Locking Device
    Eccentric Collar
  • Operating Temperature Range
    -20 to 300° F
  • Product Type
    Ball Insert Bearings
  • Seal Type
    RST
  • UPC_NO
    1200106015963
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)