Motion
BB205KRP25/8
Radial/Deep Groove Ball Bearing - Straight Bore, 0.7560 in ID, 52 mm OD, 0.8307 in Width, Double Sealed, Without Snap Ring
Mi Item #07257681
MFR #BB205KRP25/8
Price$42.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 0.7560 in ID, 52 mm OD, 0.8307 in Width, Double Sealed, Without Snap Ring
Mi Item #07257681
MFR #BB205KRP25/8

Mfr description
BB205KRP2 3/4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$42.63/each

Specifications

Dimensions

  • Bore Diameter  
    0.7560 in
  • Inner Ring Width
    21.107 mm
  • Outside Diameter  
    52 mm
  • Overall Width  
    0.8307 in
  • Precision Rating
    ABEC 1
  • Weight
    0.37 lbs

Details

  • Application
    Agriculture
  • Bearing Material
    SAE 52100 Steel
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Description
    BB205RRP2 5/8
  • Finish Coating
    Uncoated
  • Long Description
    The BB205KRP25/8 is a 0.7560 in bore radial/deep groove ball bearing with a 52 mm OD and 0.8307 in width, double sealed for long life.
  • Manufacturer Catalog
    From the Prints
  • Manufacturer Catalog Number
    BB205KRP25/8
  • Max Rpm
    800 rpm
  • Operating Temperature Range
    -20 to 300° F
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)