Motion
L912
Chrome Legacy Series™ Tape Measure - 12 ft Blade Length, 3/4 in Blade Width, Chrome Body Color
Mi Item #07257687
MFR #L912
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Chrome Legacy Series™ Tape Measure - 12 ft Blade Length, 3/4 in Blade Width, Chrome Body Color
Mi Item #07257687
MFR #L912

Mfr description
L912 3/4"X12' CHROME TAPE MEASURE
  • Durable, mirror-finish chrome case
  • 1" wide blade with 8' standout (3/4" wide blade on the 12' tape)
  • Quad-rivet end hooks for increased durability (two-rivet end hook on 12' tape)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Blade Length
    12 ft
  • Blade Width
    3/4 in
  • Graduation
    1/16 in
  • Weight
    0.32 lbs

Details

  • Blade Material
    Steel
  • Body Color
    Chrome
  • PSC Code
    5210
  • UPC_NO
    037103299284
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)