1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Lufkin - Tape Measure
L935
Chrome Legacy Series™ Tape Measure - 35 ft Blade Length, 1 in Blade Width, Chrome Body Color
MI ITEM #
07257691
MFR #
L935
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Measurement and Layout Tools
Laser, Wheel and Tape Measures
Tape Measures
Lufkin - Tape Measure L935
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lufkin - Tape Measure
L935
Chrome Legacy Series™ Tape Measure - 35 ft Blade Length, 1 in Blade Width, Chrome Body Color
MI ITEM #
07257691
MFR #
L935
Mfr description
L935 1"X35' CHROME TAPE MEASURE
Durable, mirror-finish chrome case
1" wide blade with 8' standout (3/4" wide blade on the 12' tape)
Quad-rivet end hooks for increased durability (two-rivet end hook on 12' tape)
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Blade Length
35 ft
Blade Width
1 in
Weight
1.15 lbs
Details
Body Color
Chrome
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items