Motion
4600-20MPT-230
Panther Drive Belt - 20MPT, 20 mm Pitch, 4600 mm Overall Length, 30 mm Width, 230 Teeth
MI ITEM #07257724
MFR #4600-20MPT-230
List Price$7,810.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Panther Drive Belt - 20MPT, 20 mm Pitch, 4600 mm Overall Length, 30 mm Width, 230 Teeth
MI ITEM #07257724
MFR #4600-20MPT-230

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7,810.56/each for your price

Overview

Mfr description
4600-20MPT-230 Panther Synchronous Belt
  • Improved belt life
  • Reduced tension decay
  • Jump and shear resistant
  • Reduced sprocket wear
  • Shock absorbing
  • Reduced noise

Specifications

  • Belt Type
    20MPT
  • Pitch
    20 mm
  • Overall Length
    4600 mm
  • Overall Width
  • Material
    Polymer
  • Number Of Teeth
  • Number Of Toothed Sides
    1
  • Pitch Length
    4600 mm
  • Manufacturer Upc Number
    785201949883
  • UPC_NO
    785201949883

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought