Motion
FD211-2-3/16RD

PEER BEARING CO (SKF)
FD211-2-3/16RD

Flange-Mount Ball Bearing Unit - 2-3/16 in Bore, 4-Bolt Flange, Pressed Steel Housing Material, Non-Expansion Bearing (Fixed), 3 Lip Seal Seal
Mi Item #07257746
MFR #FD211-2-3/16RD
Price$155.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER BEARING CO (SKF)
FD211-2-3/16RD

Flange-Mount Ball Bearing Unit - 2-3/16 in Bore, 4-Bolt Flange, Pressed Steel Housing Material, Non-Expansion Bearing (Fixed), 3 Lip Seal Seal
Mi Item #07257746
MFR #FD211-2-3/16RD

Mfr description
GFD211RPPB61 AGRICULTURE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$155.87/each

Specifications

Dimensions

  • Bolt Circle Diameter  
    5.5000 in
  • Bore Diameter  
    2-3/16 in
  • Inner Ring Width
    2.1845 in
  • Overall Length Diameter  
    5.5000 in
  • Overall Width
    2.1845 in

Details

  • Application
    Agriculture
  • Bearing Material
    52100 Bearing Steel
  • Bore Type
    Straight
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Material
    Pressed Steel
  • Manufacturer Catalog
  • Mounting Type
    4-Bolt Flange
  • Operating Temperature Range
    -20 to 300° F
  • Product Type
    Flange-Mount Ball Bearing Units
  • Seal Type
    3 Lip Seal
  • Type Of Bearing
    Ball
  • UPC_NO
    1200106776550
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)