Motion
12CR1 XREEL

GATES RUBBER CO
12CR1 XREEL

Hydraulic Hose & Accessorie - 3/4 in ID, 1.07 in OD, 1525 psi / 105.15 bar Working Pressure, 6100 psi / 420.6 bar Burst Pressure, Synthetic Rubber Cover
Mi Item #07257796
MFR #12CR1 XREEL
Price$15.08/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
12CR1 XREEL

Hydraulic Hose & Accessorie - 3/4 in ID, 1.07 in OD, 1525 psi / 105.15 bar Working Pressure, 6100 psi / 420.6 bar Burst Pressure, Synthetic Rubber Cover
Mi Item #07257796
MFR #12CR1 XREEL

Mfr description
12CR1XREEL (220)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$15.08/ft

Specifications

Dimensions

  • Dash Size
    12
  • Hose Dash Size
    12
  • Length
    220 ft / 67 m
  • Minimum Bend Radius
    9.5 in / 241.3 mm
  • Nominal Hose Inner Diameter  
    3/4 in
  • Nominal Hose Outer Diameter  
    1.07 in

Details

  • Burst Pressure
    6100 psi / 420.6 bar
  • Country of Origin
    US
  • Cover Color
    Black
  • Cover Material
    Modified SBR
  • Cover Type
    Standard
  • Hose Covering Material
    Synthetic Rubber
  • Hose Pressure
    Variable Pressure-Medium
  • Hose Reinforcement Type
    Steel Wire
  • Manufacturer Catalog Number
    46578839
  • Manufacturer Upc Number
    770075690597
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    +100°C / +212 °F
  • Minimum Temperature
    -40°C / -40 °F
  • Recommended Use
    Gates® PRO™ Series CR1 variable pressure hydraulic hoses deliver performance and reliability in a one-wire construction. Engineered for less demanding hydraulic applications, our line of professional-grade hoses are designed to balance product performance and investment for everyday uses. All sizes deliver consistent performance to SAE and EN industry specifications. Qualified with Gates® PRO™ Series and MegaCrimp® Couplings.
  • Reinforcement Type
    1-braid, wire
  • Trademark
    CR1 PRO Series Hose
  • Tube Color
    Black
  • Tube Material
    Nitrile - Type C
  • UPC_NO
    770075690597
  • Working Pressure
    1525 psi / 105.15 bar
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)