Motion
EC8012
Coffing® Electric Chain Hoist - EC Series, 4 ton Capacity, 3 hp, 12 ft/min Maximum Lift Speed
MI ITEM #07257940
MFR #EC8012
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coffing® Electric Chain Hoist - EC Series, 4 ton Capacity, 3 hp, 12 ft/min Maximum Lift Speed
MI ITEM #07257940
MFR #EC8012

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
EC8012 ELECT CHAIN HOIST 4 TON 12FPM
  • Standard push button drop is 4-feet less than lift.
  • Voltage - 115/230, 208 - single phase; 230/460, 208, 220/380, 575 - three phase. 60 hertz standard, 50 hertz available. Two-speed motors available (3 to 1 speed ratio).
  • Rigid or swivel top hook, lug, plain, geared, and motorized trolley available.
  • Small Frame Design - Features housings of cast aluminum alloy construction for minimum weight. Engineered and designed for use with motors up to 1 HP.
  • Large Frame Design - Features load bearing housings of ductile iron construction for maximum strength. Non-load bearing housings of cast aluminum alloy for minimum weight. Engineered and designed for use with higher torque 2 and 3 HP three phase motors.
  • Built in compliance with ASME/ANSI B30.16 and CSA standards.
  • Options - Full line of accessories available, including Variable Frequency Drives.
  • Lifetime warranty
  • Made in USA

Specifications

  • Weight Capacity
    4 ton
  • Horsepower
    3 hp
  • Maximum Lift Speed
    12 ft/min
  • Series
    EC
  • Tool Weight
    365 lb
  • Weight
    365.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text