Specifications
Dimensions
- Outside Diameter2.5591 in
- Overall Width13 mm
- Weight0.2844 lbs
Details
- Manufacturer Product Page
- Product TypeBearing Lock Nuts
- SeriesKMFE
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)