Motion
G43-10-01-X3
GUAGE
Mi Item #07258106
MFR #G43-10-01-X3
Price$58.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GUAGE
Mi Item #07258106
MFR #G43-10-01-X3

Mfr description
G43-10-01-X3 GUAGE
  • General purpose pressure gauge
  • Ø43 o.d.
  • Back side thread
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$58.95/each

Specifications

Dimensions

  • Weight
    70 g

Details

  • Display Pressure Range
    0 to 0.2 MPa
  • Gauge Type
    Pressure Gauge
  • Mounting Type
    Center Back Mount
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)