Motion
W208PPB12
Farm Implement Bearing - Square, 1.2500 in Bore, 3.3760 in OD, 1.4375 in Width, Double Sealed
Mi Item #07258133
MFR #W208PPB12
Price$90.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Farm Implement Bearing - Square, 1.2500 in Bore, 3.3760 in OD, 1.4375 in Width, Double Sealed
Mi Item #07258133
MFR #W208PPB12

Mfr description
W208SPPB12 AGRICULTURE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$90.81/each

Specifications

Dimensions

  • Bore Diameter
    1.2500 in
  • Contact Angle
    Not Applicable
  • Outside Diameter  
    3.3760 in
  • Overall Width  
    1.4375 in

Details

  • Bearing Type
    Agricultural & Farm Line Bearings
  • Bore Type
    Square
  • Closure Type
    Double Sealed
  • Description
    W208SPPB12 AGRICULTURE
  • Internal Clearance
    C3
  • Long Description
    This Farm Implement Bearing is a square bore type with 1.2500 in bore diameter, double sealed closure, 3.3760 in outside diameter, and 1.4375 in overall width within Agricultural & Farm Line Bearings.
  • Manufacturer Catalog Number
    36616
  • Product Type
    Agricultural & Farm Line Bearings
  • Seal Type
    Two Contact Triple Lip Shroud Seals
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    1200106104155
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)