Motion
206KRR6
Radial/Deep Groove Ball Bearing - Hex Bore, 1.0030 in ID, 62 mm OD, 24 mm Width, Double Sealed, Without Snap Ring
Mi Item #07258169
MFR #206KRR6
Price$57.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Hex Bore, 1.0030 in ID, 62 mm OD, 24 mm Width, Double Sealed, Without Snap Ring
Mi Item #07258169
MFR #206KRR6

Mfr description
206HRR6 AGRICULTURE BEARING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$57.97/each

Specifications

Dimensions

  • Bore Diameter
    1.0030 in
  • Contact Angle
    Not Applicable
  • Inner Ring Width
    24 mm
  • Outside Diameter  
    62 mm
  • Overall Width  
    24 mm
  • Precision Rating
    ABEC 1

Details

  • Application
    Agriculture, High Contaminated Areas
  • Bearing Material
    SAE 52100 Steel
  • Bore Type
    Hex
  • Closure Type
    Double Sealed
  • Description
    206HRR6 AGRICULTURE BEARING
  • Finish Coating
    Uncoated
  • Long Description
    The 206KRR6 is a 1.0030 in bore radial/deep groove ball bearing with a 62 mm OD and 24 mm width, double sealed for long life.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    206KRR6
  • Max Rpm
    3500 rpm
  • Operating Temperature Range
    -20 to 300° F
  • Product Type
    Agricultural & Farm Line Bearings
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    1200106969983
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)