Motion
NCDQ2B160-100DCZ-A73L

SMC CORP OF AMERICA
NCDQ2B160-100DCZ-A73L

Compact Cylinderinder, NCQ2-Z
Mi Item #07258216
MFR #NCDQ2B160-100DCZ-A73L
Price$463.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDQ2B160-100DCZ-A73L

Compact Cylinderinder, NCQ2-Z
Mi Item #07258216
MFR #NCDQ2B160-100DCZ-A73L

Mfr description
NCDQ2B160-100DCZ-A73L COMPACT CYLINDER,
  • Compact, double acting, single rod, large bore
  • Bore size (mm): 125, 140, 160
  • Standard stroke (mm): 10 through 300
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$463.08/each

Specifications

Dimensions

  • Bore Diameter  
    160 mm
  • Lead Wire Length
    L - (3 m)
  • Stroke
    100 mm

Details

  • Additional Details
    Standard large bore single acting, single rod version of the NCQ2 compact cylinder. The large bore NCQ2 is available in bore sizes from 125mm to 160mm. It comes standard with male or female piston rod threads. For mounting flexibility, it is possible to mount auto switches on any of the 4 surfaces
  • Auto-Switch
    A73 - Reed, DC Volt <gt/>5, <lt/>24, AC Volt <lt/>100, LED, Vertical
  • Compact Cylinder Type
    Large Bore
  • Country of Origin
    US
  • Cushion Type
    Rubber Bumper
  • Cylinder Series
    NCQ2
  • Made to Order
    Yes
  • Manufacturer Catalog
  • Mounting Type
    Through Holes
  • Number Of Auto Switches
    2
  • Options Included
    Auto Switch, Magnetized
  • Piston Action
    Double-Acting
  • Product Type
    Compact Air Cylinders
  • Rod Gender
    Female
  • Rod Type
    Single Rod
  • Series
    NCQ2-Z
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)