Motion
203KRR5
Radial/Deep Groove Ball Bearing - Straight Bore, 0.5150 in ID, 40 mm OD, 0.7200 in Width, Double Sealed, Without Snap Ring
Mi Item #07258226
MFR #203KRR5
Price$15.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 0.5150 in ID, 40 mm OD, 0.7200 in Width, Double Sealed, Without Snap Ring
Mi Item #07258226
MFR #203KRR5

Mfr description
203RRR5-A AGRICULTURE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$15.32/each

Specifications

Dimensions

  • Bore Diameter  
    0.5150 in
  • Contact Angle
    Not Applicable
  • Inner Ring Width
    0.7200 in
  • Outside Diameter  
    40 mm
  • Overall Width  
    0.7200 in
  • Precision Rating
    ABEC 1

Details

  • Application
    Agriculture, High Contaminated Areas
  • Bearing Material
    SAE 52100 Steel
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Description
    203RRR5-A AGRICULTURE
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Long Description
    The 203KRR5 is a 0.5150 in bore radial/deep groove ball bearing with a 40 mm OD and 0.7200 in width, double sealed for long life.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    203KRR5
  • Operating Temperature Range
    -20 to 300° F
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    1200106049838
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)