Motion
205KR3
Radial/Deep Groove Ball Bearing - Straight Bore, 0.7500 in ID, 52 mm OD, 0.7000 in Width, Single Sealed, Without Snap Ring
MI ITEM #07258227
MFR #205KR3
Price$44.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 0.7500 in ID, 52 mm OD, 0.7000 in Width, Single Sealed, Without Snap Ring
MI ITEM #07258227
MFR #205KR3

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$44.94/each

Specifications

Dimensions

  • Bore Diameter  
    0.7500 in
  • Contact Angle
    Not Applicable
  • Inner Ring Width
    0.7000 in
  • Outside Diameter  
    52 mm
  • Overall Width  
    0.7000 in
  • Precision Rating
    ABEC 1

Details

  • Application
    Agriculture, High Contaminated Areas
  • Bearing Material
    SAE 52100 Steel
  • Bore Type
    Straight
  • Closure Type
    Single Sealed
  • Description
    205RY3 AGRICULTURE
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Long Description
    The 205KR3 is a 0.7500 in bore radial/deep groove ball bearing with a 52 mm OD and 0.7000 in width, single sealed for long life.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    205KR3
  • Operating Temperature Range
    -20 to 300° F
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    1200106970002

Overview

Mfr description
205RY3 AGRICULTURE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text