Motion
SSU12OPN-CR

THOMSON (ALTRA)
SSU12OPN-CR

Super Smart Linear Bearing Ball Bushing only - SSU Series, 0.7500 in Shaft Diameter, 1.2500 in Outside Diameter, 1.6250 in Overall Length, 791 lbf Load Capacity, Open
MI ITEM #07258247
MFR #SSU12OPN-CR
Your Price$222.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
SSU12OPN-CR

Super Smart Linear Bearing Ball Bushing only - SSU Series, 0.7500 in Shaft Diameter, 1.2500 in Outside Diameter, 1.6250 in Overall Length, 791 lbf Load Capacity, Open
MI ITEM #07258247
MFR #SSU12OPN-CR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$222.42/each(List $255.78)

Overview

Mfr description
SSU12OPN-CR BRG
  • The Super Smart Ball Bushing Bearing family represents a major advancement in linear bearing technology worldwide.
  • These patented and universally self-aligning bearings offer twice the load capacity or eight times the travel life of our industry standard Super Ball Bushing® bearing.
  • To minimize installation time and cost, the Super Smart Ball Bushing bearing can be ordered factory-installed in an industry standard single or twin pillow block.

Specifications

  • Bushing Type
    Ball Bushing
  • Shaft Diameter
  • Measurement Standard
    Inch
  • Outside Diameter
    1.2500 in
  • Overall Length
    1.6250 in
  • Closure Type
    Open
  • Dynamic Load Capacity
    791 lbf
  • Load Capacity
    791 lbf
  • Operating Temperature Range
    185 °F
  • Series
    SSU
  • UPC_NO
    662486277187

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text