Motion
W208PPB13
Farm Implement Bearing - Square, 0.9050 in Bore, 80 mm OD, 36.5 mm Width, Double Sealed
MI ITEM #07258274
MFR #W208PPB13
Your Price$62.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Farm Implement Bearing - Square, 0.9050 in Bore, 80 mm OD, 36.5 mm Width, Double Sealed
MI ITEM #07258274
MFR #W208PPB13

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$62.62/each(List $93.93)

Overview

Mfr description
PER.W208SPPB13 AGRICULTURE

Specifications

  • Bore Type
    Square
  • Bore Diameter
    0.9050 in
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Sealed
  • Outside Diameter Design
    Spherical
  • Snap Ring Included
    Without Snap Ring
  • Seal Type
    Two Contact Triple Lip Shroud Seals
  • Bearing Type
    Agricultural & Farm Line Bearings
  • Bearing Material
    SAE 52100 Steel
  • Operating Temperature Range
    -20 to 300° F
  • Row Type Fill Slot
    Single Row
  • Description
    PER.W208SPPB13 AGRICULTURE
  • Finish Coating
    Uncoated
  • Application
    Agriculture
  • Precision Rating
    ABEC 1
  • Inner Ring Width
    36.52 mm
  • Manufacturer Catalog Number
    36619
  • Manufacturer Catalog
  • UPC_NO
    1200106999744
  • Product Type
    Agricultural & Farm Line Bearings
  • Long Description
    This Farm Implement Bearing is a square bore type with 0.9050 in bore diameter, double sealed closure, 80 mm outside diameter, and 36.50 mm overall width within Agricultural & Farm Line Bearings.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text