Motion
6818-04-04-NWO-FG

BRENNAN INDUSTRIES INC
6818-04-04-NWO-FG

45° Elbow - 1/4 in Female O-Ring Boss x 1/4 in Male O-Ring Boss
Mi Item #07258397
MFR #6818-04-04-NWO-FG
Price$28.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
6818-04-04-NWO-FG

45° Elbow - 1/4 in Female O-Ring Boss x 1/4 in Male O-Ring Boss
Mi Item #07258397
MFR #6818-04-04-NWO-FG

Mfr description
6818-04-04-NWO-FG 4FORB-4MORB 45 DEGREE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$28.30/each

Specifications

Dimensions

  • End 1 Size
    1/4 in
  • End 1 Size Type
    1/4 ORB
  • End 2 Size
    1/4 in
  • End 2 Size Type
    1/4 ORB

Details

  • Adapter Type
    45° Elbow
  • Both Ends Gender Type
    Female to Male
  • Both Ends Style/Type
    O-Ring Boss to O-Ring Boss
  • Description Keyword
    1/4 in Female O-Ring Boss x 1/4 in Male O-Ring Boss
  • End 1 Style
    Female O-Ring Boss
  • End 1 Thread
    (SAE) 7/16–20
  • End 2 Style
    Male O-Ring Boss
  • End 2 Thread
    (SAE) 7/16–20
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    6818
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)