Motion
FH205-16-AP
Ball Insert Bearing - Agricultural - Cylindrical Bore, 1.0000 in Bore Diam., 2.0472 in OD, 1.2200 in Width, Medium Duty, Eccentric Collar Locking
MI ITEM #07258550
MFR #FH205-16-AP
Price$49.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Agricultural - Cylindrical Bore, 1.0000 in Bore Diam., 2.0472 in OD, 1.2200 in Width, Medium Duty, Eccentric Collar Locking
MI ITEM #07258550
MFR #FH205-16-AP

Mfr description
FH205-16A MOUNTED INSERT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$49.86/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in
  • Inner Ring Width  
    0.8460 in
  • Outer Ring Width  
    0.5910 in
  • Outside Diameter  
    2.0472 in
  • Overall Width
    1.2200 in
  • Precision Rating
    ABEC 1
  • Weight
    0.43 lbs

Details

  • Application
    Agriculture
  • Bearing Material
    SAE 52100 Steel
  • Bore Type
    Cylindrical
  • Closure Type
    Single Seal
  • Duty Type
    Medium Duty
  • Finish Coating
    Uncoated
  • Locking Device
    Eccentric Collar
  • Manufacturer Catalog
  • Operating Temperature Range
    -20 to 300° F
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    3147 lbf
  • Radial Static Load Capacity
    1771 lbf
  • Seal Type
    F Seal
  • Type Of Bearing
    Ball
  • UPC_NO
    1200106060208

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)