Motion
SIBAAA0100
Emerson Motor Feedback Cable - For Use With Epsilon EP, Digitax ST
Mi Item #07258583
MFR #SIBAAA0100
Price$562.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Emerson Motor Feedback Cable - For Use With Epsilon EP, Digitax ST
Mi Item #07258583
MFR #SIBAAA0100

Mfr description
SIBAAA0100 ENCODER FEEDBACK CABLE
  • Unimotor Feedback Cable
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$562.15/each

Specifications

Dimensions

  • Overall Dimensions
    472 in

Details

  • Accessory Type
    Motor Feedback Cable
  • Product Type
    Drive Options & Accessories
  • Standard Operating Temperature Range
    -4 to +104 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)