Motion
207KRRB9
Radial/Deep Groove Ball Bearing - Hex Bore, 1.1260 in ID, 2.8346 in OD, 1.4843 in Width, Double Sealed, Without Snap Ring
Mi Item #07258588
MFR #207KRRB9
Price$82.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Hex Bore, 1.1260 in ID, 2.8346 in OD, 1.4843 in Width, Double Sealed, Without Snap Ring
Mi Item #07258588
MFR #207KRRB9

Mfr description
207HRRB9 AGRICULTURE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$82.88/each

Specifications

Dimensions

  • Bore Diameter
    1.1260 in
  • Contact Angle
    Not Applicable
  • Inner Ring Width
    37.694 mm
  • Outside Diameter  
    2.8346 in
  • Overall Width  
    1.4843 in
  • Precision Rating
    ABEC 1

Details

  • Application
    Agriculture, High Contaminated Areas
  • Bearing Material
    SAE 52100 Steel
  • Bore Type
    Hex
  • Closure Type
    Double Sealed
  • Description
    207HRRB9 AGRICULTURE
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Long Description
    The 207KRRB9 is a 1.1260 in bore hex radial/deep groove ball bearing with a 2.8346 in OD and 1.4843 in width, double sealed for long life.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    207KRRB9
  • Max Rpm
    3000 rpm
  • Operating Temperature Range
    -20 to 300° F
  • Product Type
    Agricultural & Farm Line Bearings
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    1200106969938
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)