Motion
CJ2B16-35Z
16 mm Bore Diameter
Mi Item #07258632
MFR #CJ2B16-35Z
Price$19.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
16 mm Bore Diameter
Mi Item #07258632
MFR #CJ2B16-35Z

Mfr description
CJ2B16-35Z CYLINDER, AIR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19.66/each

Specifications

Dimensions

  • Bore Diameter  
    16 mm

Details

  • Body Material
    Stainless Steel
  • Installation Instructions
  • Manufacturer Catalog
  • Product Type
    Round Body Non-Repairable Air Cylinders
  • Series
    CJ2
  • Spec Sheet
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)