Motion
53B202
STAINLESSCUT SPRAY 400ML PK12
MI ITEM #07258708
MFR #53B202
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
STAINLESSCUT SPRAY 400ML PK12
MI ITEM #07258708
MFR #53B202

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
53B202 STAINLESSCUT SPRAY/400ML
  • Contains extreme pressure additives (EP); Non-toxic, biodegradable; Solvent-free, sulfur-free, and chlorine-free; High lubricity and cooling properties; STAINLESSCUT™ is a heavy-duty cutting lubricant designed for tough metal cutting operations. Formulated for stainless steel, alloys, and ferrous alloys.

Specifications

  • Type
    Stainless Steel Cutting Lubricant
  • ManufacturerName (description attribute)
    Walter Surface Technologies
  • Formula Type
    Petroleum Free
  • Container Size
    312 G / 11 OZ.
  • Container Type
    Aerosol
  • Trade Name/Number
    STAINLESSCUT™
  • Material Application
    Ferrous Alloys, Alloys, Stainless Steel
  • Additional Applications
    Drilling, Machining operations, Milling, Reaming, Sawing, Turning, Broaching
  • Food Grade
    No
  • Color
    Brown
  • Concentration
    RTU
  • Composition
    Mixture
  • Package Quantity
    12.000
  • Manufacturer Upc Number
    662980086612
  • UPC_NO
    662980086612
  • Weight
    1.01 lb
  • ECCN
    Ear 99
  • Features & Benefits
    Contains extreme pressure additives (EP); Non-toxic, biodegradable; Solvent-free, sulfur-free, and chlorine-free; High lubricity and cooling properties; STAINLESSCUT™ is a heavy-duty cutting lubricant designed for tough metal cutting operations. Formulated for stainless steel, alloys, and ferrous alloys.
  • Harmonization Code
    3403.99.9090
  • Product Type
    Cutting & Threading Oils

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text