Motion
30-VQ2101-51
Solenoid-operated Air Control Valve - 4 Way, 24 V dc, Single Solenoid, Plug-in, Plug-in
Mi Item #07258761
MFR #30-VQ2101-51
Price$65.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solenoid-operated Air Control Valve - 4 Way, 24 V dc, Single Solenoid, Plug-in, Plug-in
Mi Item #07258761
MFR #30-VQ2101-51

Mfr description
30-VQ2101-51 VALVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$65.33/each

Specifications

Details

  • Assembly Type
    Complete Assembly
  • Body Material
    Aluminum Die Casted
  • Electrical Entry
    Plug-in
  • Flow Direction
    4 Way
  • Flow Rate
    0.8 Cv
  • For Use With Series
    30-VQ2000
  • Maximum Operating Pressure
    101
  • Maximum Temperature
    50 °C, 50 °F
  • Maximum Working Pressure
    101.526 psi
  • Mounting
    Plug-in
  • Number Of Ports  
    4
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Operating Medium
    Air
  • Operating Pressure Range
    0.1 to 0.7 MPa, 14.5 to 101.5 psi
  • Operating Temperature Range
    -5 to 50 °C
  • Pilot Type
    Pilot Operated
  • Piping Type
    Plug-in
  • Response Time
    29 ms, 34 ms
  • Seal Material
    Metal, Rubber
  • Series
    VQ
  • Set Pressure Range
    14.5 to 101.5 psi
  • Solenoid Electrical Entry
    Plug-in
  • Solenoid Power Consumption
    1 W
  • Solenoid Supply Voltage
    24 V dc
  • Sonic Conductance (C)
    2 dm³/(s.bar)
  • Unit Common
    Each
  • Unit Specification
    Single
  • Valve Series
    30-VQ2000
  • Wire Type
    Plug-in
  • Wiring Type
    Plug-in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)