Motion
208KRR4
Farm Implement Bearing - Straight, 1.5311 in Bore, 3.1496 in OD, 27.5 mm Width, Double Sealed
MI ITEM #07258791
MFR #208KRR4
Your Price$89.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Farm Implement Bearing - Straight, 1.5311 in Bore, 3.1496 in OD, 27.5 mm Width, Double Sealed
MI ITEM #07258791
MFR #208KRR4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$89.72/each(List $123.81)

Overview

Mfr description
208RRR4 AGRICULTURE

Specifications

  • Bore Type
    Straight
  • Bore Diameter
    1.5311 in
  • Outside Diameter
  • Contact Angle
    Not Applicable
  • Overall Width
  • Closure Type
    Double Sealed
  • Snap Ring Included
    Without Snap Ring
  • Seal Type
    One land riding Nitrile "Buna N" rubber lip, both sides.
  • Internal Clearance
    C3
  • Bearing Type
    Agricultural & Farm Line Bearings
  • Bearing Material
    SAE 52100 Steel
  • Operating Temperature Range
    -20 to 300° F
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Max Rpm
    3500 rpm
  • Description
    208RRR4 AGRICULTURE
  • Finish Coating
    Uncoated
  • Application
    Agriculture, High Contaminated Areas
  • Precision Rating
    ABEC 1
  • Inner Ring Width
    27.508 mm
  • Manufacturer Catalog Number
    208KRR4
  • Manufacturer Catalog
  • UPC_NO
    1200106969877
  • Product Type
    Agricultural & Farm Line Bearings
  • Long Description
    This Farm Implement Bearing is a straight bore type with 1.5311 in bore diameter, double sealed closure, 80 mm outside diameter, and 27.50 mm overall width within Agricultural & Farm Line Bearings.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text