Motion
208KP2
Farm Implement Bearing - Straight, 1.5000 in Bore, 80 mm OD, 1.0625 in Width, Single Sealed
MI ITEM #07258800
MFR #208KP2
List Price$123.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Farm Implement Bearing - Straight, 1.5000 in Bore, 80 mm OD, 1.0625 in Width, Single Sealed
MI ITEM #07258800
MFR #208KP2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$123.80/each for your price

Overview

Mfr description
208RP2 RADIAL BALL BEARING-SMALL SIZE AG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
    1.5000 in
  • Outside Diameter
  • Overall Width
  • Closure Type
    Single Sealed
  • Snap Ring Included
    Without Snap Ring
  • Seal Type
    Three Land Riding Nitrile Buna N Seals on Extended Side
  • Bearing Material
    SAE 52100 Steel
  • Operating Temperature Range
    -20 to 300° F
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Finish Coating
    Uncoated
  • Application
    Agriculture, High Contaminated Areas
  • Description
    208RP2 RADIAL BALL BEARING-SMALL SIZE AG
  • Precision Rating
    ABEC 1
  • Inner Ring Width
    26.988 mm
  • Manufacturer Catalog Number
    208KP2
  • Manufacturer Catalog
  • UPC_NO
    1200106792642
  • Product Type
    Agricultural & Farm Line Bearings
  • Long Description
    This Farm Implement Bearing is a straight bore type with 1.5005 in bore diameter, single sealed closure, 80 mm outside diameter, and 1.0625 in overall width within Agricultural & Farm Line Bearings.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought