Motion
205KPPB2
Radial/Deep Groove Ball Bearing - Hex Bore, 0.8760 in ID, 52 mm OD, 1.0000 in Width, Double Sealed, Without Snap Ring
MI ITEM #07258814
MFR #205KPPB2
Your Price$53.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Hex Bore, 0.8760 in ID, 52 mm OD, 1.0000 in Width, Double Sealed, Without Snap Ring
MI ITEM #07258814
MFR #205KPPB2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$53.22/each(List $56.21)

Overview

Mfr description
205HPPB2 AGRICULTURE

Specifications

  • Bore Type
    Hex
  • Bore Diameter
    0.8760 in
  • Outside Diameter
  • Contact Angle
    Not Applicable
  • Overall Width
  • Closure Type
    Double Sealed
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C0
  • Bearing Material
    SAE 52100 Steel
  • Operating Temperature Range
    -20 to 300° F
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Max Rpm
    800 rpm
  • Finish Coating
    Uncoated
  • Application
    Agriculture, High Contaminated Areas
  • Description
    205HPPB2 AGRICULTURE
  • Precision Rating
    ABEC 1
  • Inner Ring Width
    1.0000 in
  • Manufacturer Catalog Number
    205KPPB2
  • Manufacturer Catalog
  • UPC_NO
    1200106798880
  • Product Type
    Agricultural & Farm Line Bearings
  • Long Description
    The 205KPPB2 is a 0.8760 in bore radial/deep groove ball bearing with a 52 mm OD and 1.0000 in width, double sealed for long life.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought